Zoro Homepage

Women Tactical Pants, 18, Black

  • Mfr # F52594X00118S

  • Zoro # G2850887


product price: $69.99
/ea

Key Features

Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Size
18
Fabric Weight
6.5 oz
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52594X00118S
Zoro #
G2850887
UPC #
788029510488
Country of Origin
Multiple

Dimensions

Size
18
Women Size
18
Garment Size
Short

Details

Item
Women's Tactical Pants
Color
Black
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
6.5 oz
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Garment Style
Tactical Pants
Pockets
12
Binding
Button
Closure Type
Metal Button
Fit Type
Modern
Uniform Type
General
Pant Sizing
Short
Shirt Sizing
Short

Description

Women Tactical Pants,18,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.