Women Tactical Pants, 18, Coyote
Mfr # F52594X23618S
Zoro # G2852129
product price: $69.99
/eaKey Features
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Size
18
Fabric Weight
6.5 oz
Binding
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52594X23618S
Zoro #
G2852129
UPC #
788029511324
Country of Origin
Multiple
Dimensions
Size
18
Women Size
18
Garment Size
Short
Details
Item
Women's Tactical Pants
Color
Coyote
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Inseam
30 in
Fabric Weight
6.5 oz
Binding
Button
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Garment Style
Tactical Pants
Pockets
12
Closure Type
Metal Button
Fit Type
Modern
Uniform Type
General
Pant Sizing
Short
Shirt Sizing
Short
Description
Women Tactical Pants,18,Coyote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.