Zoro Homepage

Women Tactical Pants, 2, Coyote

  • Mfr # F52594X2362L

  • Zoro # G2852068


product price: $69.99
/ea

Key Features

Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Size
2
Fabric Weight
6.5 oz
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52594X2362L
Zoro #
G2852068
UPC #
788029511409
Country of Origin
Multiple

Dimensions

Size
2
Women Size
2
Garment Size
Long

Details

Item
Women's Tactical Pants
Color
Coyote
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Inseam
34 in
Fabric Weight
6.5 oz
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Garment Style
Tactical Pants
Pockets
12
Binding
Button
Closure Type
Metal Button
Uniform Type
General
Fit Type
Modern
Pant Sizing
Long
Shirt Sizing
Long

Description

Women Tactical Pants,2,Coyote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.