Women Tactical Pants, 24, Olive
Mfr # F52963C33024
Zoro # G2854098
product price: $64.99
/eaKey Features
Material
6% Spandex, 94% Nylon
Inseam
37 in
Fabric Weight
4.2 oz
Fits Waist Size
24 in
Binding
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52963C33024
Zoro #
G2854098
UPC #
788029493996
Country of Origin
Multiple
Dimensions
Size
24
Fits Waist Size
24 in
Women Size
24
Garment Size
Regular
Details
Item
Tactical Pants
Color
Olive Green
Material
6% Spandex, 94% Nylon
Inseam
37 in
Fabric Weight
4.2 oz
Binding
Button
Pockets
10
Garment Style
Tactical Pants
Includes
Zippered Rear Wallet Pockets
Closure Type
Prym Snap, YKK Zipper
Fit Type
Athletic
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Women Tactical Pants,24,Olive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.