Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women Tactical Pants, 4, Olive

  • Mfr # F52963C3304

  • Zoro # G2854052


product price: $64.99
/ea

Key Features

Material
6% Spandex, 94% Nylon
Inseam
37 in
Fabric Weight
4.2 oz
Binding
Button
Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52963C3304
Zoro #
G2854052
UPC #
788029494009
Country of Origin
Multiple

Dimensions

Size
4
Women Size
4
Garment Size
Regular

Details

Item
Tactical Pants
Color
Olive Green
Material
6% Spandex, 94% Nylon
Inseam
37 in
Fabric Weight
4.2 oz
Binding
Button
Pockets
10
Garment Style
Tactical Pants
Includes
Zippered Rear Wallet Pockets
Closure Type
Prym Snap, YKK Zipper
Uniform Type
General
Fit Type
Athletic
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Women Tactical Pants,4,Olive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.