Women Tactical Pants, 6, Charcoal Grey
Mfr # F52594X0156R
Zoro # G2852022
product price: $69.99
/eaKey Features
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Size
6
Fabric Weight
6.5 oz
Garment Style
Tactical Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52594X0156R
Zoro #
G2852022
UPC #
788029511072
Country of Origin
Multiple
Dimensions
Size
6
Women Size
6
Garment Size
Regular
Details
Item
Women's Tactical Pants
Color
Charcoal
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Inseam
32 in
Fabric Weight
6.5 oz
Garment Style
Tactical Pants
Binding
Button
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Pockets
12
Closure Type
Metal Button
Uniform Type
General
Fit Type
Modern
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Women Tactical Pants,6,Charcoal Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.