Women Tactical Pants, 8, Charcoal Grey
Mfr # F52594X0158L
Zoro # G2852232
product price: $69.99
/eaKey Features
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Size
8
Fabric Weight
6.5 oz
Binding
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52594X0158L
Zoro #
G2852232
UPC #
788029511102
Country of Origin
Multiple
Dimensions
Size
8
Women Size
8
Garment Size
Long
Details
Item
Women's Tactical Pants
Color
Charcoal
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Inseam
34 in
Fabric Weight
6.5 oz
Binding
Button
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Garment Style
Tactical Pants
Pockets
12
Closure Type
Metal Button
Fit Type
Modern
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long
Description
Women Tactical Pants,8,Charcoal Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.