Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F52451400112
Zoro #
G6292081
UPC #
788029371270
Country of Origin
China
Dimensions
Size
12
Fits Waist Size
33-1/2"
Length
36-1/2"
Details
Item
Women's EMT Pants
Inseam
36-1/2"
Fabric Weight
8.5 oz.
Color
Black
Garment Style
Pants
Description
Womens EMT Pant, Material 65 Percent Polyester/35 Percent Cotton Twill, Color Black, Size 12, Length 36-1/2 In., Fits Waist Size 33-1/2 In., Inseam 36-1/2 In., Pockets Y, Fabric Weight 8.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.