
Women's Kinetic Slick Pants, 16, LAPD Navy, Polyester Cotton Spandex Ripstop
Mfr # F5922
Zoro # G916019520
product price: $59.99
/eaKey Features
Closure Type
Zipper, Snap
Length
Unhemmed
Material
Polyester Cotton Spandex Ripstop
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5922
Zoro #
G916019520
UPC #
788029822918
Country of Origin
Pakistan
Dimensions
Size
16
Length
Unhemmed
Details
Item
Kinetic Slick Pants
Closure Type
Zipper, Snap
Color
LAPD Navy
Material
Polyester Cotton Spandex Ripstop
Gender
Women's
Description
The Propper Kinetic Slick Pant combines an improved Nexstretch fabric that's more comfortable than ever with all the features in a modern work uniform pant, offering enough flexibility for station wear, Class B use, or even an office chino.
- Crafted with improved NEXStretch fabric, a gusseted crotch, and slider waistband, these station chinos keep you moving throughout your active lifestyle.
- Double stitching, reinforced knees, and knife reinforcement on the notched front pockets mean these pants will hold up.
- Surprising amounts of storage including low profile welted zipper closure cargo pockets, notched hand pockets with knife reinforcement, and single welt back pockets.
- Teflon Ecolite is resistant to liquids and water based stains, keeping you looking clean.
- Curved waistband sits below the waist. Comfortable through the hip and thigh. Straight through the leg. Note: This product ships unhemmed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.