Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Raglan Utility Polo, Polyester Jersey, Pull On, Cobalt, Medium

  • Mfr # F5309

  • Zoro # G716018662


product price: $34.99
/ea

Key Features

Material
Polyester Jersey
Gender
Women's
Closure Type
Pull On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5309
Zoro #
G716018662
UPC #
788029845092
Country of Origin
Viet Nam

Dimensions

Size
Medium

Details

Item
Raglan Utility Polo
Color
Cobalt
Material
Polyester Jersey
Gender
Women's
Closure Type
Pull On

Description

The Propper Raglan Sleeve Utility Polo has been specifically designed to be the most durable and adaptable polo for work, no matter the job. Designed with features for first responders, security, event staff, it is a great option for workwear and even corporate uniforms as well.


  • 6.5 oz 100% Polyester is durable, resisting all snags, picks, and pills.
  • Wash and wear right out of the dryer, this shirt will look like new after repeated wears with our fade and wrinkle resistent performance fabric.
  • This polo is designed for work, is easy to embroider, heat transfer or silk screen, and has a comfortable fit with raglan sleeves for mobility. Sized for everyone in the department or staff, with up to 4X available in all colors.
  • Featuring an oversized/loose but comfortable fit, underarm inset panels for additional range of motion, a lay-flat knit collar, dual channel pen pocket on the left sleeve, and a sunglasses loop at the bottom of the 3 button placket.
  • An extended shirt tail ensures you stay tucked in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.