Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F5254820018
Zoro #
G6294321
UPC #
788029336170
Country of Origin
Haiti
Dimensions
Size
8
Fits Waist Size
31"
Length
32"
Details
Item
Women's Tactical Pants
Inseam
nan
Material
65% Polyester/35% Cotton Canvas
Fabric Weight
8.5 oz
Color
Black
Garment Style
Pants
Pockets
Y
Description
Womens Tactical Pant, Material 65 Percent Polyester/35 Percent Cotton Canvas, Color Black, Size 8, Length 32 In., Fits Waist Size 31 In., Inseam 36-1/2 In., Pockets Y, Fabric Weight 8.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.