Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Tactical Pants, 18, Charcoal

  • Mfr # F5925

  • Zoro # G716018341


product price: $60.35
/ea

Key Features

Size
18
Gender
Women's
Length
Unhemmed
Closure Type
Zipper, Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5925
Zoro #
G716018341
UPC #
788029840318
Country of Origin
Haiti

Dimensions

Size
18
Length
Unhemmed

Details

Inseam
Unhemmed
Gender
Women's
Item
Tactical Pants
Closure Type
Zipper, Snap
Color
Charcoal

Description

Updated with a new fit and 3% spandex for comfort and stretch, the Revtac Tactical Stretch Women's pant offers a modern take on our original best-selling Lightweight Tactical Pant with slimmer cargo pockets, flat front and contoured waistband.


  • Now with 3% Spandex the Revtac Tactical Stretch Pant takes all your favorite features and improves the fit and comfort with stretch.
  • Lay flat cargo pocket design with interior dividers and an external welt cell pocket
  • Hand pockets that are reinforced with taslon to avoid fraying when clipping equipment as well as hip stash pockets for a pen light or knife.
  • Reinforced knees and a gussetted crotch provide extra durability and comfort when getting up and down from tight spaces.
  • Improved fit for women from previous generations, now with added stretch, a curved waistband sits below the waist. Comfortable through the high and thigh with a straight leg.

Restrictions

WARNING: This product can expose you to chemicals including Tetrafluoroethylene, which is known to the State of California to cause cancer, and Perfluorooctanoic acid (PFOA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.