Shop PROPPER
See all product information
Create Account
Women's Wildland Pants, Sage, Large Long
- Mfr # F5213
- Zoro # G923516258
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Fits Waist Size
33-37
Inseam
34
Color
Sage
Gender
Women's
Pockets
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5213
- Zoro #
- G923516258
- UPC #
- 788029855671
- Country of Origin
- Haiti
- Inseam
- 34
- Color
- Sage
- Item
- Women's Wildland Pants
- Gender
- Women's
- Pockets
- 6
- Closure Type
- Button
Dimensions
- Size
- L Long
- Fits Waist Size
- 33-37
Description
When facing extreme heat and flames in wildland firefighting, the Propper Wildland Fire Pant delivers certified protection. These tactical firefighter pants utilize a fabric blend of 93% Nomex, 5% Kevlar, and 2% anti-static fibers for inherent flame resistance that lasts through repeated washing. The flame-retardant design provides reliable protection rated to NFPA 1977 standards, while pleated knees allow freedom of movement across terrain. Not only do our Wildland women's pants have advanced moisture management to help keep you cooler during intense conditions, but a bar-tack design helps reinforce high-stress areas. The abrasion and tear resistance is crucial while you're on the job. Whether navigating tough terrain or working long hours in heat, these lightweight flame-resistant tactical pants offer protection and mobility. Built to USDA Forest Service standards, this FR clothing maintains appearance and protection through repeated field use. Our workwear and apparel doesn’t stop there. We've been in business since 1967 producing clothing, uniforms, and more for the military, law enforcement officers, firefighters, and other industries. Whether you need FR shirts, work pants, polos, shoes, or something else, Propper is proud to make clothing and gear defined by precision, quality, and value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.