Women's Women's Station Pant, 24, Navy, 65% Polyester/35% Cotton Ripstop Lightweight

  • Mfr # F52935045024

  • Zoro # G2854299


product price:  $42.19
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton Ripstop Lightweight
Gender
Women's
Inseam
37 in
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52935045024
Zoro #
G2854299
UPC #
788029493484
Country of Origin
Multiple

Dimensions

Size
24
Fits Waist Size
24 in

Details

Item
Women's Station Pant
Color
Navy
Material
65% Polyester/35% Cotton Ripstop Lightweight
Gender
Women's
Inseam
37 in
Fabric Weight
6.4 oz
Pockets
5
Includes
Classic Fit, Extra Large Belt Loops, Fade, PTFE Fabric Protector, Shrink and Wrinkle Resistant
Garment Style
Pants
Binding
Prym Snap, Zipper Fly
Closure Type
Prym Snap, YKK Zipper

Description

Women Station Pant,24,LAPD Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.