Women's Women's Station Pant, 4, Navy, 65% Polyester/35% Cotton Ripstop Lightweight

  • Mfr # F5293504504

  • Zoro # G2854393


product price:  $42.19
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton Ripstop Lightweight
Gender
Women's
Inseam
37 in
Fabric Weight
6.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F5293504504
Zoro #
G2854393
UPC #
788029493491
Country of Origin
Multiple

Dimensions

Size
4

Details

Item
Women's Station Pant
Color
Navy
Material
65% Polyester/35% Cotton Ripstop Lightweight
Gender
Women's
Inseam
37 in
Fabric Weight
6.4 oz
Includes
Classic Fit, Extra Large Belt Loops, Fade, PTFE Fabric Protector, Shrink and Wrinkle Resistant
Pockets
5
Garment Style
Pants
Binding
Prym Snap, Zipper Fly
Closure Type
Prym Snap, YKK Zipper

Description

Women Station Pant,4,LAPD Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.