Women's Women's Tactical Pants, 16, Black, 3% Spandex, 32% Cotton, 65% Polyester

  • Mfr # F52594X00116U

  • Zoro # G2850878


product price:  $69.99
/ea

Key Features

Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Size
16
Fabric Weight
6.5 oz
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52594X00116U
Zoro #
G2850878
UPC #
788029510457
Country of Origin
Multiple

Dimensions

Size
16

Details

Item
Women's Tactical Pants
Color
Black
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Inseam
37 in
Fabric Weight
6.5 oz
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Binding
Button
Pockets
12
Garment Style
Tactical Pants
Closure Type
Metal Button

Description

Women Tactical Pants,16,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.