Women's Women's Tactical Pants, 2, Coyote, 3% Spandex, 32% Cotton, 65% Polyester
Mfr # F52594X2362U
Zoro # G2852031
product price:Â $69.99
/eaKey Features
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Size
2
Fabric Weight
6.5 oz
Binding
Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F52594X2362U
Zoro #
G2852031
UPC #
788029511430
Country of Origin
Multiple
Dimensions
Size
2
Details
Item
Women's Tactical Pants
Color
Coyote
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Inseam
37 in
Fabric Weight
6.5 oz
Binding
Button
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Garment Style
Tactical Pants
Pockets
12
Closure Type
Metal Button
Description
Women Tactical Pants,2,Coyote
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.