Women's Women's Tactical Pants, 8, Navy, 3% Spandex, 32% Cotton, 65% Polyester

  • Mfr # F52594X4508U

  • Zoro # G2853510


product price: $69.99
/ea

Key Features

Color
Navy
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Size
8
Inseam
37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F52594X4508U
Zoro #
G2853510
UPC #
788029512819
Country of Origin
Multiple

Dimensions

Size
8

Details

Item
Women's Tactical Pants
Color
Navy
Material
3% Spandex, 32% Cotton, 65% Polyester
Gender
Women's
Inseam
37 in
Fabric Weight
6.8 oz
Binding
Button
Includes
2- Way Mechanical Stretch, Durable Water Repellent Treatment, Gripper Waistband
Garment Style
Pants
Pockets
12
Closure Type
Metal Button

Description

Women Tactical Pants,8,LAPD Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.