Shop PROPPER
See all product information
Create Account
Zenith Tactical Men's Pants, LAPD Navy, 31X36
- Mfr # F5215
- Zoro # G623516121
product price:
$
79.99
/ea
Key Features
Fits Waist Size
31 in
Size
31 x 36
Inseam
36 in
Pockets
8
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F5215
- Zoro #
- G623516121
- UPC #
- 788029862655
- Country of Origin
- Viet Nam
Dimensions
- Fits Waist Size
- 31 in
- Size
- 31 x 36
Details
- Inseam
- 36 in
- Pockets
- 8
- Color
- LAPD Navy
- Gender
- Men's
- Item
- Propper Zenith Tactical Men's Pants
- Closure Type
- Button
Description
The Propper Zenith Tactical Men’s Pant is built for professionals who demand durability, performance, and all-day comfort. Constructed from a rugged 6.4 oz canvas blend (67% polyester/30% cotton/3% spandex), these tactical pants deliver dependable strength with built-in stretch for enhanced mobility. An adaptive stretch waistband and 4-way stretch plain weave fabric (89% polyester/11% spandex, 4.5 oz) provides a secure, flexible fit that moves with you. The integrated gusset and articulated knees with precision-engineered darts enhance range of motion while maintaining a streamlined, professional look. These men’s tactical pants also have a reinforced back yoke that preserves structure and durability. Several smart storage features minimize bulk. These tactical trousers feature a low-profile cargo pocket with an internal inverted pleat and two-space divider. Plus, a hidden magazine pocket is discreetly integrated into the back yoke seam for quick access. Purpose-built for tactical professionals, the Zenith Tactical Pant delivers uncompromising performance. Our workwear and apparel doesn’t stop there. We've been in business since 1967 producing clothing, uniforms, and more for the military, law enforcement officers, firefighters, and other industries. Whether you need uniform shirts, work pants, polos, shoes, or something else, Propper is proud to make clothing and gear defined by precision, quality, and value.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.