Shop PROPPER

Zenith Tactical Men's Pants, LAPD Navy, 44X34

  • Mfr # F5215
  • Zoro # G923516180

product price: 
$
79.19
/ea

Key Features

Gender
Men's
Closure Type
Button
Size
44 x 34
Pockets
8
Fits Waist Size
44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F5215
Zoro #
G923516180
UPC #
788029863003
Country of Origin
Viet Nam

Dimensions

Size
44 x 34
Fits Waist Size
44 in

Details

Gender
Men's
Item
Propper Zenith Tactical Men's Pants
Closure Type
Button
Pockets
8
Color
LAPD Navy
Inseam
34 in

Description

The Propper Zenith Tactical Men’s Pant is built for professionals who demand durability, performance, and all-day comfort. Constructed from a rugged 6.4 oz canvas blend (67% polyester/30% cotton/3% spandex), these tactical pants deliver dependable strength with built-in stretch for enhanced mobility. An adaptive stretch waistband and 4-way stretch plain weave fabric (89% polyester/11% spandex, 4.5 oz) provides a secure, flexible fit that moves with you. The integrated gusset and articulated knees with precision-engineered darts enhance range of motion while maintaining a streamlined, professional look. These men’s tactical pants also have a reinforced back yoke that preserves structure and durability. Several smart storage features minimize bulk. These tactical trousers feature a low-profile cargo pocket with an internal inverted pleat and two-space divider. Plus, a hidden magazine pocket is discreetly integrated into the back yoke seam for quick access. Purpose-built for tactical professionals, the Zenith Tactical Pant delivers uncompromising performance. Our workwear and apparel doesn’t stop there. We've been in business since 1967 producing clothing, uniforms, and more for the military, law enforcement officers, firefighters, and other industries. Whether you need uniform shirts, work pants, polos, shoes, or something else, Propper is proud to make clothing and gear defined by precision, quality, and value.

Ratings & reviews