Utility Pump, 1-Phase, 2.6 A, 115 V, 1/4 hp, 1 in Outlet, 27 ft Max Head, 2000 gph, Thermoplastic

  • Mfr # SU200

  • Zoro # G622433504


product price: $181.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU200
Zoro #
G622433504
UPC #
699838239487
Country of Origin
China

Description

PROPUMP Utility Pump, Bottom Suction, 115 V, 2.6 A, Frequency Rating: 60 Hz, 1/4 hp, Number of Phases: 1, 2000 gph, 3450 rpm, Outlet Connection Size: 1 in, Discharge Head: 27 ft, Maximum Head: 27 ft, Motor Specifications: Oil-Cooled, Maximum Liquid Temperature: 95 deg F, Cord Length: 10 ft, 10-1/2 in OAH, 6-5/8 in OAL, 6-3/8 in OAW, Black, Thermoplastic, Temperature Rating: 32 to 95 deg F, Includes: 3/4 in Garden Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.