Shop PRORUN
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60V 26-in. Cordless Hedge Trimmer with 2.5 Ah Battery and Charger
- Mfr # PHT160H
- Zoro # G823330473
product price:Â
$
263.99
/ea
Key Features
Battery Voltage
60V
Power Source
Battery
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHT160H
- Zoro #
- G823330473
- UPC #
- 850025750387
- Country of Origin
- China
Details
- Battery Voltage
- 60V
- Item
- Hedge Trimmers
- Power Source
- Battery
- Color
- Red
Description
The PRORUN PHT160H 60V 24-inch Hedge Trimmer is the ideal tool for keeping trees, shrubs, and hedges clean & groomed, and complete that finished touch to a great looking yard. Powered by a high-efficiency brushless motor to deliver longer run time, low vibrations, and an extended motor life. Features 26-inch dual action, hardened steel blades for precise, fast, and aggressive cuts and an 1-inch cut capacity to tackle the strongest and thickest limbs. The lightweight and ergonomically balanced design with cushioned overmolded handle provides superior comfort, control, and reduces fatigue. Designed and engineered to deliver the convenience and low maintenance of cordless with the confidence of gas-like power.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.