Shop PRORUN
See all product information
Create Account
60V Lithium-Ion 2.5 Ah Battery Pack
- Mfr # PB16025
- Zoro # G423330453
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Voltage
60V
Power Source
Battery
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PB16025
- Zoro #
- G423330453
- UPC #
- 850025750417
- Country of Origin
- China
- Item
- Batteries
- Voltage
- 60V
- Power Source
- Battery
- Color
- Red
Description
The PRORUN 60-volt Lithium-Ion Batteries are the culmination of decades of outdoor power equipment engineering, innovation, design and manufacturing. This reliable 2.5 Ah battery delivers the same power as gas equipment without the mess, fumes, smell or emissions. Intelligent management optimizes battery’s performance and protects the battery pack from extreme temperatures, over-discharge, and over-charge for longer life. On-board 5 LED power capacity indicator provides an easy check on available power level.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.