Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proscan LED 19" 720p TV/DVD Combo with ATSC Tuner PLEDV1945A

LED 19" 720p TV/DVD Combo with ATSC Tuner (Discontinued)

  • Mfr # PLEDV1945A
  • Zoro # G0441963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLEDV1945A
Zoro #
G0441963
UPC #
58465778965
Country of Origin
China

Dimensions

Screen Size
19"
Height
15"
Width
19.2"
Depth
3.3"

Details

Aspect Ratio
1899-12-30
Brightness
250 Nit
Features
Media Player, Sleep Timer
Product Type
TV/DVD Combo

Description

The Proscan 19 in. LED TV/DVD Combo with ATSC Tuner provides the highest quality picture with 1366 x 768 resolution. The contrast ratio is 1,000:1 and it includes ATSC tuner. It features programmable channel memory, a sleep timer function and includes a remote for your convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.