Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Proselect 5/2 Programmable 2H 1 Stage Cooling Thermostat LS PSTSL21P52

5/2 Programmable 2H 1 Stage Cooling Thermostat LS (Discontinued)

  • Mfr # PSTSL21P52
  • Zoro # G709559790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSTSL21P52
Zoro #
G709559790
UPC #
781889292877
Country of Origin
China

Dimensions

Height
3.62"
Width
4.72"
Depth
1.38"

Details

Item
Indoor wall thermostat
Voltage
24
Stages Heat
2
Color
White
Stages Cool
1
Control Type
Electronic
Display Temp. Range (F)
90° F - 45° F
Programmable Fan
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.