
NON Programmable 1 Heat 1 Stage Cooling Thermostat LS (Discontinued)
- Mfr # PSTSL11NP
- Zoro # G509559792
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSTSL11NP
Zoro #
G509559792
UPC #
781889292846
Country of Origin
China
Dimensions
Height
3.62"
Width
4.72"
Depth
1.38"
Details
Item
Indoor wall thermostat
Voltage
24
Stages Heat
1
Color
White
Stages Cool
1
Programmable Fan
No
Display Temp. Range (F)
90° F - 45° F
Control Type
Electronic
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.