Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PSTSN 1H/1C Non-programmable Thermostat

  • Mfr # PSTSN11AWH

  • Zoro # G213310702


product price: $59.99
/ea

Key Features

Width
5.2 in
Depth
3.875 in
Length (In.)
1.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSTSN11AWH
Zoro #
G213310702
UPC #
194159015913
Country of Origin
China

Dimensions

Width
5.2 in
Depth
3.875 in
Length (In.)
1.1 in

Description

PROSELECT products represent quality and value to our trade professionals; from HVAC supplies, accessories and the tools needed for installation, to water filtration systems, hydronics and more, our diverse offering of quality products help get the job done.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.