Zoro Homepage

Lab Coat, 2XL, White, 40 in L, PK30

  • Mfr # NB212SWH2X003000

  • Zoro # G021829625


product price: $122.99
/pk 30, $4.10/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NB212SWH2X003000
Zoro #
G021829625
UPC #
888120027547
Country of Origin
Viet Nam

Description

Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Labcoat Offers Front Snap Closures for Easy Donning and Doffing, Provides Enhanced Frontal Protection, Hazard Type Non-Hazardous Aerosols, Height - Maximum 76 in, Height - Minimum 72 in, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.