Zoro Homepage

Adjustable Wrench 6

  • Mfr # 900-068

  • Zoro # G105127920


product price: $11.39
/ea

Key Features

Overall Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-068
Zoro #
G105127920
UPC #
617293003825
Country of Origin
China

Dimensions

Overall Length
7.5

Details

Item
Adjustable Wrench 6"

Description

Adjustable Wrench 6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.