Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Map Remote ID Set (Set of 8 pcs)

  • Mfr # MT-7071U

  • Zoro # G205394314


product price: $47.99
/ea

Key Features

Width
2.6
Height
6.0
Length
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-7071U
Zoro #
G205394314
UPC #
04711552157734
Country of Origin
China

Dimensions

Width
2.6
Height
6.0
Length
5.3

Details

Item
Cable Map Remote ID Set (Set of 8 pcs)

Description

Cable Map Remote ID Set (Set of 8 pcs)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.