Zoro Homepage

Compartment Storage Box with 10 compartments, 1.5 in H x 7.5 in W

  • Mfr # SB-2419

  • Zoro # G305261912


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Number of Compartments
10
Overall Width
7.5 in
Overall Length
9 in
Overall Height
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-2419
Zoro #
G305261912
UPC #
04710810405983
Country of Origin
China

Dimensions

Overall Width
7.5 in
Overall Length
9 in
Overall Height
1.5 in

Details

Item
Compartment Storage Box
Number of Compartments
10

Description

Compartment Storage Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.