Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimper for 4mm PVSolar Panel Cont

  • Mfr # 300-176

  • Zoro # G605128472


product price: $50.99
/ea

Key Features

Length (In.)
13
Jaw Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-176
Zoro #
G605128472
UPC #
617293017556
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
13
Jaw Width
5.5

Details

Item
Crimpro Crimper for 4mm PV Connector Solar Panel Cont

Description

Crimpro Crimper for 4mm PV Connector Solar Panel Cont

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.