Zoro Homepage

Crimpro Crimper for Wire Ferrules 10 AWG

  • Mfr # 902-168

  • Zoro # G205128438


product price: $49.39
/ea

Key Features

Length (In.)
13
Jaw Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-168
Zoro #
G205128438
UPC #
617293013619
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
13
Jaw Width
5

Details

Item
Crimpro Crimper for Wire Ferrules 10 AWG

Description

Crimpro Crimper for Wire Ferrules 10 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.