Zoro Homepage

Diagonal Cutters 4.5"

  • Mfr # 200-037

  • Zoro # G705129355


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Overall Length
7.5
Jaw Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-037
Zoro #
G705129355
UPC #
617293002989
Country of Origin
China

Dimensions

Overall Length
7.5
Jaw Width
3

Details

Item
Diagonal Cutters 4.5"

Description

Diagonal Cutters 4.5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.