Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Die Set HDTV True 75 Ohm BNC/TNC/CATV

  • Mfr # 1PK-3003D32

  • Zoro # G505129562


product price: $18.49
/ea

Key Features

Length (In.)
5
Width
2.75
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PK-3003D32
Zoro #
G505129562
UPC #
04710810406911
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
5
Width
2.75
Height
0.75

Details

Item
Die Set HDTV True 75 Ohm BNC/TNC/CATV

Description

Die Set HDTV True 75 Ohm BNC/TNC/CATV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.