Zoro Homepage

Dual Magnification 2.5X/6X LED Light

  • Mfr # MA-029

  • Zoro # G705968381


product price: $14.65
/ea

Key Features

Length
10
Height
1.5
Width
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-029
Zoro #
G705968381
UPC #
04711552164299
Country of Origin
China

Dimensions

Length
10
Height
1.5
Width
6

Details

Item
Dual Magnification 2.5X/6X LED Light

Description

Dual Magnification 2.5X/6X LED Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.