Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo-Lunar Crimper AT and T 735 A, RG58

  • Mfr # 300-115

  • Zoro # G905128448


product price: $53.19
/ea

Key Features

Jaw Width
4.5
Length (In.)
12.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-115
Zoro #
G905128448
UPC #
617293006925
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Width
4.5
Length (In.)
12.5

Details

Item
Ergo-Lunar Crimper AT and T 735 A,RG58

Description

Ergo-Lunar Crimper AT and T 735 A,RG58

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.