Zoro Homepage

Ergo-Lunar Crimper HDTV 75 Ohm BNC/TNC

  • Mfr # 300-182

  • Zoro # G205128445


product price: $56.29
/ea

Key Features

Length (In.)
12.5
Jaw Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-182
Zoro #
G205128445
UPC #
617293017631
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12.5
Jaw Width
4.5

Details

Item
Ergo-Lunar Crimper HDTV 75 Ohm BNC/TNC

Description

Ergo-Lunar Crimper HDTV 75 Ohm BNC/TNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.