Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo-Lunar Crimper RJ45, 8 Position Modul

  • Mfr # 300-126

  • Zoro # G705128488


product price: $49.59
/ea

Key Features

Length (In.)
12.5
Jaw Width
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-126
Zoro #
G705128488
UPC #
617293007038
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12.5
Jaw Width
4.5

Details

Item
Ergo-Lunar Crimper RJ45,8 Position Modul

Description

Ergo-Lunar Crimper RJ45,8 Position Modul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.