Zoro Homepage

Heavy Duty Waterproof Case, 15 kg Cpty

  • Mfr # TC-267

  • Zoro # G705394296


product price: $61.69
/ea

Key Features

Includes
Case
Overall Width
10
Width
10
Length
13
Height (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-267
Zoro #
G705394296
UPC #
04711552152319
Country of Origin
China

Dimensions

Overall Width
10
Width
10
Length
13
Height (In.)
7

Details

Includes
Case
Features
Heavy Duty Waterproof Case,15 kg Cpty
Item
Heavy Duty Waterproof Case,15 kg Cpty

Description

Heavy Duty Waterproof Case,15 kg Cpty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.