Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Waterproof Case, 20 kg Cpty

  • Mfr # TC-285

  • Zoro # G105394292


product price: $68.99
/ea

Key Features

Includes
Case
Length
19
Width
15
Overall Width
15
Height (In.)
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-285
Zoro #
G105394292
UPC #
04711552163469
Country of Origin
China

Dimensions

Length
19
Width
15
Overall Width
15
Height (In.)
7.5

Details

Includes
Case
Features
Heavy Duty Waterproof Case,20 kg Cpty
Item
Heavy Duty Waterproof Case,20 kg Cpty

Description

Heavy Duty Waterproof Case,20 kg Cpty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.