Zoro Homepage

Lunar Serie Crimper HDTV 75 ohm BNC/TNC

  • Mfr # 300-181

  • Zoro # G005128560


product price: $39.69
/ea

Key Features

Length (In.)
12
Jaw Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-181
Zoro #
G005128560
UPC #
617293017624
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12
Jaw Width
5

Details

Item
Lunar Serie Crimper HDTV 75 ohm BNC/TNC

Description

Lunar Serie Crimper HDTV 75 ohm BNC/TNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.