Zoro Homepage

Lunar Series Crimper HDTV, SMA, True 75ohm

  • Mfr # 300-187

  • Zoro # G905128479


product price: $41.89
/ea

Key Features

Length (In.)
12
Jaw Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-187
Zoro #
G905128479
UPC #
617293017686
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
12
Jaw Width
5

Details

Item
Lunar Series Crimper HDTV,SMA,True 75ohm

Description

Lunar Series Crimper HDTV,SMA,True 75ohm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.