Zoro Homepage

Magnifier Sheet, 7" x 10", Individually

  • Mfr # 900-239

  • Zoro # G005129369


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-239
Zoro #
G005129369
UPC #
617293010649
Country of Origin
Taiwan, Province of China

Dimensions

Length
12

Details

Item
Magnifier Sheet,7" x 10",Individually

Description

Magnifier Sheet,7 In. x 10 In.,Individually

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.