Zoro Homepage

Modular Plug, 8P8C, Round Cable, PK1000

  • Mfr # 788-RA03

  • Zoro # G505129395


product price: $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Height
2
Length
16
Width
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788-RA03
Zoro #
G505129395
UPC #
04710810403637
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Length
16
Width
10

Details

Item
Modular Plug,8P8C,Round Cable,PK1000

Description

Modular Plug,8P8C,Round Cable,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.