Zoro Homepage

Modular Plug, Stranded, 8P8C, Flat Ca, PK50

  • Mfr # 702-066

  • Zoro # G705129379


product price: $6.89
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.78

Key Features

Width
3
Height
1
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702-066
Zoro #
G705129379
UPC #
617293004938
Country of Origin
Taiwan, Province of China

Dimensions

Width
3
Height
1
Length
7.5

Details

Item
Modular Plug,Stranded,8P8C,Flat Ca,PK50

Description

Modular Plug,Stranded,8P8C,Flat Ca,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.