Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repl Soldering Iron Heater, SS, 989EU

  • Mfr # 9SS-900N-HT

  • Zoro # G905129056


product price: $8.99
/ea

Key Features

Length
6.5
Width
.50
Height
2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9SS-900N-HT
Zoro #
G905129056
UPC #
04711552158410
Country of Origin
China

Dimensions

Length
6.5
Width
.50
Height
2.0

Details

Item
Repl Soldering Iron Heater,SS,989EU

Description

Repl Soldering Iron Heater,SS,989EU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.