Zoro Homepage

Screwdriver, Straight Blade, 1/8 x 4" (M

  • Mfr # 800-010

  • Zoro # G805127985


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Overall Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-010
Zoro #
G805127985
UPC #
617293001463
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.5

Details

Item
Screwdriver,Straight Blade,1/8 x 4" (M

Description

Screwdriver,Straight Blade,1/8 x 4 In. (M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.