Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Straight Blade, 3/16 x 3

  • Mfr # 800-003

  • Zoro # G605128069


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Overall Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-003
Zoro #
G605128069
UPC #
617293001142
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7

Details

Item
Screwdriver,Straight Blade,3/16 x 3"

Description

Screwdriver,Straight Blade,3/16 x 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.