Zoro Homepage

Screwdriver, Straight Blade, 3/16 x 8

  • Mfr # 800-018

  • Zoro # G305128055


product price: $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Overall Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-018
Zoro #
G305128055
UPC #
617293001548
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12

Details

Item
Screwdriver,Straight Blade,3/16 x 8"

Description

Screwdriver,Straight Blade,3/16 x 8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.